noscriptKennedy Hydraulic Nipple, 45°, M6x1, Steel 5410850K | Cromwell Tools

Kennedy

Hydraulic Nipple, 45°, M6x1, Steel

SKU:

KEN5410850K

MPN:

5410850K

£0.59

Ex VAT

£0.71

Inc VAT

IN STOCK (50+)

    Product Details

    For use with Kennedy grease guns and all other hydraulic grease equipment.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connector Type

    Hydraulic Standard Duty

    EAN

    5036140116726

    Hydraulic Tool Type

    Hydraulic Nipple

    Material

    Steel

    Nipple Type

    45°

    Overall Depth

    7mm

    Overall Length

    23mm

    Product Type

    Hydraulic Nipple

    Spanner Size

    7mm

    Thread Size

    M6x1

    UNSPSC Code

    20121306