£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
The BD-90 belt dressing form Action Can helps aid and improve belt performance in industrial machinery. The formulation helps restore grip and prevent slippage, increasing both the pulling power and the lifespan of the belt.
The solution helps prevent the belt from perishing by drying out, hardening or glazing and reducing unwanted noise. The dressing forms an excellent adhesion to the surface of the belt helping eliminate fling-off and is also ideal for use in humid outdoor environments, offering protection against excessive moisture and oxidation.
Features and Benefits
• Rapidly restores grip to all types of belts
• Enhances the lifespan of the belt by inhibiting drying out, hardening and glazing
• Reduces belt slippage and increases pulling power
• Eliminates excess noise during operation (belt squeak)
• Ideal for use in humid or outdoor environments
Typical Applications
• Industrial machinery
• Agricultural machinery
• Indoor
• Outdoor
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Belts |
MFR Part No. | 1658 |
Operating Temperature Range | -10 to 100°C |
Product Type | Chain/Drive/Rope Lubricant |
Series | BD90 |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |