£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
A durable lubricant that contains pure PTFE to produce dry 'slide' results.
Features and Benefits
• Versatile and can be used as a release agent, preventing other materials from bonding
• Ideal for use where a wet film lubricant cannot be tolerated due to dust and dirt adherence
• The durable coating resists water, oil and solvent
Typical Applications
• Food and beverage sector
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 23060102 |
MFR Part No. | 33323-AA |
Operating Temperature Range | -100 to +200°C |
Product Type | Dry Lubricant |
Series | TWINSPRAY |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |