SKU:
SHR7324210K
MPN:
SHR-732-4210K
£11.79
Ex VAT
£14.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
STD Tapping & Drilling Non-Soluble Foam is ideal for sawing, tapping and drilling. It can easily be used on yellow metals without the risk of staining. The foam aerosol rapidly penetrates and is able to cling to normally inaccessible areas and moving cutting edges, extending tool life and metal removal rates with high anti-weld features. Reduces heat and improves surface finish. Fast drying and low odour. A must for all metal-workers and service engineers.
Features and Benefits
• High anti-weld features
• Extends tool life and metal removal rates
• Reduces heat and improves surface finish
• Non-soluble fast drying and low odour formula
Typical Applications
• Sawing
• Tapping
• Drilling
Notes
• Size: 400ml
Attribute | Value |
---|---|
Applications | Drilling Sawing Tapping |
Brand | Sherwood |
Container Type | Aerosol |
EAN | 5036140323124 |
Features | Fast drying High anti-weld features improves surface finish low odour Reduces heat |
For Use On | Yellow Metals |
Form | Foam |
MFR Part No. | 32972-AA |
Product Type | Cutting & Tapping Fluid |
Series | STD Tapping & Drilling |
Size | 400ml |
UNSPSC Code | 15121502 |