£95.00
Ex VAT
£114.00
Inc VAT
Product Details
Product Specification
An external micrometer with seven pairs of interchangeable anvils. For measuring grooves, threads, bearings, tube and sheet.
Anvils included:
12mm disc, 5.5mm blade, 60° cone and blade, 6.5mm radius, 6.5 and 2mm flat.
Attribute | Value |
---|---|
Additional Features | Used for measuring grooves, Threads and Bearings |
Brand | Oxford |
EAN | 5036140154568 |
Graduations | 0.010mm |
Includes | 12mm disc 2mm flat 5.5mm blade 60° blade 60° cone 6.5 flat 6.5mm radius |
Measuring Range | 0 - 25mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |