noscriptMitutoyo 102-301 0-25mm O/S MICROMETER 102-301 | Cromwell Tools

Mitutoyo

102-301 0-25mm O/S MICROMETER

SKU:

MIT3250500A

MPN:

102-301

£68.49

Ex VAT

£82.19

Inc VAT

OUT OF STOCK

    Product Details

    Tapered (on anvil side) for hard to reach places. Supplied without measuring standards. Tungsten Carbide tipped anvils. Accuracy: Flatness: 0.6 mu m for 0.01mm (0.001") graduation, 0.3 mu m for 0.001mm (0.0001") graduation. Parallelism: 1 mu m for 0-25mm (0-1") Models, 2 mu m for 25-50mm (1-2") Models. Instrument Error: /-2 mu m.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.002mm

    Additional Features

    Carbide Tipped

    Brand

    Mitutoyo

    Graduations

    0.010mm

    Includes

    Box Key Setting standard (from 25 mm upward)

    Measuring Range

    0 - 25mm

    MFR Part No.

    102-301

    System of Measurement

    Metric

    UNSPSC Code

    41111601