Mitutoyo

102-701 0-25mm O/S MICROMETER

SKU:

MIT3250560A

MPN:

102-701

£62.49

Ex VAT

£74.99

Inc VAT

IN STOCK (3)

    Product Details

    Tapered (on anvil side) for hard to reach places. ­Supplied without ­measuring ­standards. Tungsten carbide tipped anvils.


    This Ratchet Thimble Micrometer has a new mechanism that ensures consistent and reliable measurements, even for users inexperienced in operating a micrometer with one hand.
    The Ratchet Thimble Micrometer offers you the following benefits:



    • It works both from the thimble and the speeder, enabling easy, one-handed operation.

    • The ratchet's clearly audible operation provides reassurance that measurements are being taken at a constant, preset measuring force.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.002mm

    Additional Features

    Clearly Audible Ratchet Operation Easy One-Handed Operation Provided with a Certificate of Inspection

    Brand

    Mitutoyo

    EAN

    4946368508535

    Graduations

    0.010mm

    Includes

    Box Certificate of inspection Key Setting standard (from 25 mm upward)

    Measuring Range

    0 - 25mm

    MFR Part No.

    102-701

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight Each

    180g