£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Enamelled Frame
Economy type with carbide tipped anvils.
Accuracy:
Flatness: 0.6mm for up to 300mm (12").
1.0mm for up to 300 - 500mm (12 - 20").
Parallelism: 2+L/100)mm (fraction rounded down).
L = maximum measuring length.
Attribute | Value |
---|---|
Additional Features | Baked-Enamel Finished Frame Equipped with Ratchet Stop for Constant Measuring Force Measuring Faces: Carbide |
Brand | Mitutoyo |
EAN | 4946368003610 |
Includes | Box Certificate of inspection (0-2" range) Key Setting standard (from 1" upward), |
MFR Part No. | 103-135 |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight Each | 175g |