£139.00
Ex VAT
£166.80
Inc VAT
22 Variations Available
Product Details
Product Specification
This extensive range of economy type external micrometers feature carbide tipped anvils and have a lightweight design with a baked-enamel finished frame. They are ideal for everyday workshop use. The micrometers are equipped with a ratchet stop to ensure constant measuring force.
Features and Benefits
• Lightweight, workshop design
• Equipped with a ratchet stop for constant measuring force
• Baked-enamel finished frame
Typical Applications
• Measuring the thickness or outside diameter of objects
Attribute | Value |
---|---|
Accuracy | +/-0.004mm |
Additional Features | Baked-Enamel Finished Frame Equipped with Ratchet Stop for Constant Measuring Force Measuring Faces: Carbide |
Brand | Mitutoyo |
EAN | 4946368214993 |
Graduations | 0.010mm |
Includes | Box Key Setting standard (from 25 mm upward) |
Measuring Range | 150 - 175mm |
MFR Part No. | 103-143-10 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 720g |