noscriptMitutoyo 103-146-10 (103-146.H) 225-250mm O/S MICROMETER 103-146-10 | Cromwell Tools

Mitutoyo

103-146-10 (103-146.H) 225-250mm O/S MICROMETER

SKU:

MIT3250617T

MPN:

103-146-10

£197.00

Ex VAT

£236.40

Inc VAT

OUT OF STOCK

    Product Details

    This extensive range of economy type external micrometers feature carbide tipped anvils and have a lightweight design with a baked-enamel finished frame. They are ideal for everyday workshop use. The micrometers are equipped with a ratchet stop to ensure constant measuring force.


    Features and Benefits
    • Lightweight, workshop design
    • Equipped with a ratchet stop for constant measuring force
    • Baked-enamel finished frame


    Typical Applications
    • Measuring the thickness or outside diameter of objects


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.005mm

    Additional Features

    Baked-Enamel Finished Frame Equipped with Ratchet Stop for Constant Measuring Force Measuring Faces: Carbide

    Brand

    Mitutoyo

    EAN

    4946368215020

    Graduations

    0.010mm

    Includes

    Box Key Setting standard (from 25 mm upward)

    Measuring Range

    225 - 250mm

    MFR Part No.

    103-146-10

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight Each

    1255g