noscriptMitutoyo 103-179 (103-179H) 2-3" O /S MICROMETER 103-179 | Cromwell Tools

Mitutoyo

103-179 (103-179H) 2-3" O /S MICROMETER

SKU:

MIT3250642C

MPN:

103-179

£94.99

Ex VAT

£113.99

Inc VAT

IN STOCK (4)

    Product Details

    Enamelled Frame - Ratchet Thimble
    Economy type with carbide tipped anvils.


    Flatness: 0.6mm for up to 300mm (12").
    1.0mm for up to 300 - 500mm (12 - 20").
    Parallelism: 2+L/100)mm (fraction rounded down).
    L = maximum measuring length.


    Product Specification
    Attribute
    Value

    Additional Features

    Baked-Enamel Finished Frame Equipped with Ratchet Stop for Constant Measuring Force Measuring Faces: Carbide

    Brand

    Mitutoyo

    EAN

    4946368004617

    Includes

    Box Certificate of inspection (0-2" range) Key Setting standard (from 1" upward)

    MFR Part No.

    103-179

    System of Measurement

    Imperial

    UNSPSC Code

    41111601

    Weight Each

    315g