Mitutoyo

103-182 5-6" O/S MICROMETER

SKU:

MIT3250645D

MPN:

103-182

£134.00

Ex VAT

£160.80

Inc VAT

IN STOCK (1)

    Product Details

    Enamelled Frame - Ratchet Thimble
    Economy type with carbide tipped anvils.


    Flatness: 0.6mm for up to 300mm (12").
    1.0mm for up to 300 - 500mm (12 - 20").
    Parallelism: 2+L/100)mm (fraction rounded down).
    L = maximum measuring length.


    Product Specification
    Attribute
    Value

    Additional Features

    Baked-Enamel Finished Frame Equipped with Ratchet Stop for Constant Measuring Force Measuring Faces: Carbide

    Brand

    Mitutoyo

    EAN

    4946368004709

    Includes

    Box Certificate of inspection (0-2" range) Key Setting standard (from 1" upward)

    MFR Part No.

    103-182

    System of Measurement

    Imperial

    UNSPSC Code

    41111601

    Weight Each

    665g