Mitutoyo

104 Series External Micrometers with Interchangeable Anvils - Metric

13 Variations

With one-piece carbide tip spindle and interchangeable ­hardened anvils with ground threads. Micro-lapped anvil and spindle faces, perforated frame with enamel finish. Supplied with standards, ratchet stop, positive locking clamp and supplied in a wooden or plastic (depending on size) storage case.

Accuracy:
Flatness: 0.6mm up to 300mm.
1.0mm up to 300 - 1000mm.
Parallelism: (2+L/100)mm (fraction rounded down).
Instrument error: ± (4+L/75)mm (fraction rounded up).
L = maximum measuring length.

Metric

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1