£139.00
Ex VAT
£166.80
Inc VAT
3 Variations Available
Product Details
Product Specification
With 30° pointed anvils (0.3mm point radius), for measuring in areas of restricted access. Quick and easy wear adjustment, positive locking clamp and ratchet stop.
Accuracy:
Parallelism: 3µm.
Instrument error: +(2+L/75)µm (fraction rounded up).
Graduation: 0.001" (0.01mm).
L = Maximum measuring length.
1"/25mm = 55.3mm.
2"/50mm = 80.3mm.
Metric
Attribute | Value |
---|---|
Additional Features | 15 Degree and 30 Degree Measuring Points are Available Pointed Spindle and Anvil f With Ratchet Stop for Constant Force |
Brand | Mitutoyo |
EAN | 4946368009599 |
Graduations | 0.010mm |
Includes | Plastic Case |
MFR Part No. | 112-225 |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight Each | 205g |