Mitutoyo

115-302 0-25mm TUBE MICROMETER

SKU:

MIT3251235K

MPN:

115-302

£84.49

Ex VAT

£101.39

Inc VAT

IN STOCK (2)

    Product Details

    For measuring wall thickness, collars, tubing etc. Checking dimensions from inside holes to outside edges. ­Measuring faces carbide tipped, anvil and spindle are hardened, precision ground and micro-lap finished.
    Instrument error: ±3µm.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.003mm

    Additional Features

    Carbide-Tipped Anvil and Spindle Equipped with Ratchet Stop for Constant Measuring Force

    Brand

    Mitutoyo

    EAN

    4946368011059

    Graduations

    0.010mm

    Includes

    Box Key Setting standard (from 25 mm upward)

    Measuring Range

    0 - 25mm

    MFR Part No.

    115-302

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight Each

    180g