Mitutoyo

147-202 0-13mm CAN SEAM MICROMETER

SKU:

MIT3251911B

MPN:

147-202

£149.00

Ex VAT

£178.80

Inc VAT

IN STOCK (4)

    Product Details

    For accurate measurement of depth and thickness of seams on cans. Satin chrome finish with thimble and sleeve scales.
    Will measure can seam depths up to 5mm. Supplied in a lockable box with key.
    Accuracy: plus/minus 3um.
    Graduation: 0.01mm/0.001".


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.003mm

    Additional Features

    Ratchet Stop for Constant Force

    Brand

    Mitutoyo

    EAN

    4946368020419

    Graduations

    0.010mm

    Includes

    Box Key

    Measuring Range

    0 - 13mm

    MFR Part No.

    147-202

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight Each

    65g