£79.49
Ex VAT
£95.39
Inc VAT
8 Variations Available
Product Details
Product Specification
All have tungsten carbide measuring faces with a choice of standard or vernier type sleeve. Fitted with a speeder type ratchet and locking lever. Supplied with an adjusting key.
Comply with BS870, DIN863/1, ISO361.
6.5mm spindle diameter.
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Additional Features | Tungsten Carbide Measuring Faces |
Brand | Moore & Wright |
EAN | 5051102053031 |
Graduations | 0.002mm |
Includes | Plastic Pocket Case |
Measuring Range | 0 - 25mm |
MFR Part No. | 1961MB |
System of Measurement | Metric |
UNSPSC Code | 41111601 |