noscriptMoore & Wright 1965 0-1" OUTSIDE MICROMETER 1965 | Cromwell Tools

Moore & Wright

1965 0-1" OUTSIDE MICROMETER

SKU:

M&W3401616D

MPN:

1965

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (2)

    Product Details

    All have tungsten carbide measuring faces with a choice of standard or vernier type sleeve. Fitted with a speeder type ratchet and locking lever. Supplied with an adjusting key.
    Comply with BS870, DIN863/1, ISO361.
    6.5mm spindle diameter.


    Product Specification
    Attribute
    Value

    Additional Features

    6.5mm Spindle Diameter Pearl-Chrome Plated Frame with Insulation Pads Tungsten Carbide Measuring Faces

    Brand

    Moore & Wright

    EAN

    5051102040949

    Includes

    Plastic Pocket Case

    MFR Part No.

    1965

    System of Measurement

    Imperial

    UNSPSC Code

    41111601