£90.99
Ex VAT
£109.19
Inc VAT
11 Variations Available
Product Details
Product Specification
All have tungsten carbide measuring faces with a choice of standard or vernier type sleeve. Fitted with a 6.8mm spindle diameter, speeder type ratchet and locking lever. Supplied with an adjusting key.
Comply with BS870, DIN863/1, ISO361.
Blue textured tapered bow frame. Supplied in a durable plastic pocket case.
Attribute | Value |
---|---|
Additional Features | Speeder Type Ratchet |
Brand | Moore & Wright |
EAN | 5051102058753 |
Includes | Adjusting key Case |
MFR Part No. | 19663 |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |