£90.99
Ex VAT
£109.19
Inc VAT
11 Variations Available
Product Details
Product Specification
All have tungsten carbide measuring faces with a choice of standard or vernier type sleeve. Fitted with a 6.8mm spindle diameter, speeder type ratchet and locking lever. Supplied with an adjusting key.
Comply with BS870, DIN863/1, ISO361.
Blue textured tapered bow frame. Supplied in a durable plastic pocket case.
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Additional Features | Speeder Type Ratchet |
Brand | Moore & Wright |
EAN | 5051102002244 |
Graduations | 0.010mm |
Includes | Adjusting key Case |
Measuring Range | 50 - 75mm |
MFR Part No. | 1966M75 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |