£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Micro CA-25
Superior image quality with a fixed 17mm imager head and 2.4" colour LCD Screen with 480x234 resolution. Video Out for transferring images to external devices.
Lighting: 4 adjustable ultra-bright LED's
Cable reach: 3ft (90cm)
Power Source: 4 AA batteries (order separately)
Attachments supplied: Mirror, Hook and Magnet
Weight: 1.5lbs (0.68kg)
Attribute | Value |
---|---|
Additional Features | Cable Reach: 4' 120cm Not Extendable. Lighting: 4 x LEDs with Adjustable Brightness Video Output: 3' 90cm RCA Cable (included) Waterproof: Camera Head |
Brand | Ridgid |
Camera Lens Size | 17mm |
Connection Type | USB |
Display Type | 2.4" Colour LCD |
EAN | 0095691400437 |
Includes | Mirror, Hook and Magnet in Blow-moulded case |
MFR Part No. | 40043 |
Power | AA Batteries |
Probe Length | 1.2m |
Product Type | Digital Inspection Camera |
Recording | Video |
Resolution | 480 x 234 Pixels |
UNSPSC Code | 41111716 |
Video Format | NTSC |