£4099.00
Ex VAT
£4918.80
Inc VAT
Product Details
Product Specification
Product Documents
• Stainless steel frame
• 50mmØ heavy duty camera
• 30 adjustable ultra bright LED lights
• Over 4 hours working battery capacity
• Centralising camera skids
• Hi resolution TFT display
• Distance travelled indicator
• Image, video and audio data storage
• Supplied complete with a stainless steel frame & wheels.
• Camera Head.
• 3 skids 110mm, 150mm & 220mm.
• Display Control Monitor.
• Keyboard.
• Charger and Battery.
Attribute | Value |
---|---|
Additional Features | Fibreglass Diameter Ø 9mm Fibreglass Rod Media Storage: SD/SDHC Card (max 32G) Total Pixels 720 x 567(D1) |
Brand | ATP |
Camera Lens Size | 50 x 76mm |
Display Type | 7" TFT Colour Monitor + Video Output |
Includes | Cable Wheel Camera DVR Monitor |
MFR Part No. | VB-712 |
Power | DC 12V |
Probe Length | 60m |
Product Type | PIPE INSPECTION CAMERA |
Recording | Audio Image Video |
Resolution | 1440 x 234 Pixels |
UNSPSC Code | 41111716 |
Video Format | NTSC/PAL |
Weight | 27kg |