noscriptAzlon BOTTLE ROUND, LDPE, PIVOT NOZZLE 150ml BGE528P | Cromwell Tools

Azlon

BOTTLE ROUND, LDPE, PIVOT NOZZLE 150ml

SKU:

AZL3862460L

MPN:

BGE528P

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (19)

    Product Details

    Round LDPE bottles fitted with a pivoting nozzle closure. The nozzle retracts into cap to seal bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels. Good resistance to chemical attack.


    Product Documents
    Product Specification
    Attribute
    Value

    Bottle Type

    Wash

    Brand

    Azlon

    Capacity

    150ml

    ECLASS Code

    32030508

    Height

    120mm

    Material

    Polyethylene

    MFR Part No.

    BGE528P

    Neck Type

    Narrow

    Pack Quantity

    1

    UNSPSC Code

    41121804