noscriptAzlon BOTTLE ROUND, LDPE, PIVOT NOZZLE 500ml (PK-10) BGE536P | Cromwell Tools

Azlon

BOTTLE ROUND, LDPE, PIVOT NOZZLE 500ml (PK-10)

SKU:

AZL3862460T

MPN:

BGE536P

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (3)

    Product Details

    Round LDPE bottles fitted with a pivoting nozzle closure. The nozzle retracts into cap to seal bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels. Good resistance to chemical attack.


    Product Documents
    Product Specification
    Attribute
    Value

    Bottle Type

    Wash

    Brand

    Azlon

    Capacity

    500ml

    ECLASS Code

    32030508

    Height

    174mm

    Material

    Polyethylene

    MFR Part No.

    BGE536P

    Neck Type

    Narrow

    Pack Quantity

    10

    UNSPSC Code

    41121804