noscriptPyrex MEDIA BOTTLE 100ml 1516/0 4D (SGL) 1516/04D (SGL) | Cromwell Tools

Pyrex

MEDIA BOTTLE 100ml 1516/0 4D (SGL)

SKU:

PRX3874606F

MPN:

1516/04D (SGL)

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (10)

    Product Details

    Bottles complete with cap and pouring ring. Ideal for mixing and storage of culture medium.


    Features and Benefits
    • Wide neck for easy filling
    • Sloping shoulders for smooth pouring action
    • White graduations and marking spot
    • Manufactured from temperature and chemically resistant borosilicate glass
    • Supplied with light blue coloured polypropylene cap
    • Neck fitted with pouring ring for drip-free performance
    • Withstands steam sterilisation or dry heat up to 140°C


    Standards Met
    • Complies with ISO 4796


    Notes
    • Never autoclave bottles with a fully tightened screwcap
    • Always slacken off. Failure to follow this procedure can lead to breakage of the bottle
    • This small bottle features a glass lip and does not require a pouring ring


    Product Specification
    Attribute
    Value

    Brand

    Pyrex

    Capacity

    100ml

    ECLASS Code

    32030508

    Height

    100mm

    Material

    Glass

    MFR Part No.

    1516/04D (SGL)

    Pack Quantity

    1

    UNSPSC Code

    41121804