noscriptSterilin SCREW UP JAR 120ml UNLABELLED 28381 PS (20) 28381 (20) | Cromwell Tools

Sterilin

SCREW UP JAR 120ml UNLABELLED 28381 PS (20)

SKU:

STS3857504D

MPN:

28381 (20)

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (2)

    Product Details

    Multi-use disposable jars – ideal for liquid, solid, food and histology samples. Wide neck enables bulk, one piece specimens to be stored easily. Suitable for direct transfer of specimen from patient to jar. Plastic wadded cap. CE marked in accordance with the European Directive 98/79/EC. Material jar/cap: (PS/UREA) polystyrene.


    Product Specification
    Attribute
    Value

    Bottle Type

    Jar

    Brand

    Sterilin

    Capacity

    120 ml

    ECLASS Code

    32030508

    Height

    72mm

    Material

    Polystyrene

    MFR Part No.

    28381 (20)

    Neck Type

    Wide

    Pack Quantity

    20

    UNSPSC Code

    41121804