£39.99
Ex VAT
£47.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Multi-use disposable jars – ideal for liquid, solid, food and histology samples. Wide neck enables bulk, one piece specimens to be stored easily. Suitable for direct transfer of specimen from patient to jar. Plastic wadded cap. CE marked in accordance with the European Directive 98/79/EC. Material jar/cap: (PS/UREA) polystyrene.
Attribute | Value |
---|---|
Bottle Type | Jar |
Brand | Sterilin |
Capacity | 230ml |
ECLASS Code | 32030508 |
Height | 72mm |
Material | Polystyrene |
MFR Part No. | 28423 (20) |
Neck Type | Wide |
Pack Quantity | 20 |
UNSPSC Code | 41121804 |