£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
•Do-it-yourself DripLok® wash bottles with blank write-on-panel
•Indelibly printed in 3 languages (English, French and German)
•Supplied with adhesive hazard labels
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 1000ml |
ECLASS Code | 32030508 |
Height | 202mm |
Material | Polyethylene |
MFR Part No. | WGW020VTML |
Pack Quantity | 5 |
UNSPSC Code | 41121804 |