£21.49
Ex VAT
£25.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ergonomic wash bottles with an integrally moulded dispensing tube jet tip. Slim hexagonal cross section makes the bottles particularly suited to smaller hands. Precision tip is ideal for fine liquid jet dispensing.
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 250ml |
ECLASS Code | 32030508 |
Height | 159mm |
Material | Polyethylene |
MFR Part No. | BGF130P |
Neck Type | Narrow |
Pack Quantity | 5 |
UNSPSC Code | 41121804 |