noscriptAzlon WASH BOTTLE, MULTILINGUAL 250ml - ETHANOL WGW535VTML | Cromwell Tools

Azlon

WASH BOTTLE, MULTILINGUAL 250ml - ETHANOL

SKU:

AZL3862704D

MPN:

WGW535VTML

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (15)

    Product Details

    Standard solvent venting washbottles, printed with choice of solvent. These are supplied with write-on areas for quick and easy solvent labeling, and a supply of adhesive hazard symbols.


    Features and Benefits
    • Labelled wide neck wash bottles featuring the patented Driplok® vapour venting valve that prevents hazardous volatile solvent drips
    • Indelibly printed with a choice of a custom or two solvent labels all including full hazard symbols, safety information and instructions for use
    • Fitted with colour coded one-piece PP closures that maintain their shape in use
    • Closures feature precision jet-tip aperture for fine control
    • Bottles feature SPI recycling codes and volume information on their base


    Notes
    • Custom/DIY version solvent bottles are also available with the Driplok® valve


    Product Documents
    Product Specification
    Attribute
    Value

    Bottle Type

    Wash

    Brand

    Azlon

    Capacity

    250ml

    ECLASS Code

    32030508

    Material

    Polyethylene

    MFR Part No.

    WGW535VTML

    Neck Type

    Wide

    Pack Quantity

    1

    UNSPSC Code

    41121804