noscriptSenator 12"/300mm DIGITAL CALIPER 3311290K | Cromwell Tools

Senator

12"/300mm DIGITAL CALIPER

SKU:

SEN3311290K

MPN:

3311290K

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Large display for clarity. Fast response speed. Zero reset. Dual readout mm/inch. Multi-use, inside, outside, depth and step measuring. Knurled thumb grip for precise movement.


    Conforms to:
    EN 61000-6-3:2007 EN 61000-6-1:2007
    Resolution: 0.01mm/0.0005"
    Accuracy: ±0.03mm/±0.001"


    Extra batteries available - Order Code EDI -904-4000K


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.03mm

    Additional Features

    Dual readout mm/inch Fast response speed Knurled thumb grip Large display Zero reset

    Brand

    Senator

    Caliper Type

    Digital Calipers

    EAN

    5036140228979

    ECLASS Code

    21170108

    Material

    Stainless Steel

    Measurement Range

    0 - 12 in. 0 - 300 mm

    Measures

    External Internal

    Resolution

    0.01mm

    Standards Met

    EN 61000-6-1:2007 EN 61000-6-3:2007

    System of Measurement

    Imperial & Metric

    UNSPSC Code

    41111621

    Weight Each

    805g