£949.00
Ex VAT
£1138.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric & Inch Reading - Graduation: 0.02mm/0.001"
Thumb wheel and locknut with fine adjustment. Round measuring faces for accurate ID measurement. Satin chrome finish with clear easy read graduations.
Attribute | Value |
---|---|
Accuracy | +/-0.07mm |
Additional Features | Fine Adjustment Aids Slider Positioning The Jaws Have Round Measuring Faces for Accurate Inside Diameter (id) Measurement |
Brand | Mitutoyo |
Caliper Type | Vernier Calipers |
EAN | 5055727831487 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Stainless Steel |
Measurement Range | 0 - 1000 mm 0 - 40 in. |
Measures | External Internal |
MFR Part No. | 160-106 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 3500g |