£43.79
Ex VAT
£52.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed to measure the thickness of materials, these dial calipers are available in various sizes to suit your requirements.
Features and Benefits
• Gives a metric and imperial reading
• Scale division 0.02mm and 0.001in
• Dial rotates for zero adjustment
• Fine adjustment thumb wheel
• Multiple sizes available
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Accuracy | 0.04mm |
Brand | Oxford |
Caliper Type | Dial Calipers |
EAN | 5036140482180 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 200 mm 0 - 8 in. |
Measures | Depth External Internal Step |
Resolution | 0.02mm |
Standards Met | DIN 862 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 221g |