£9.49
Ex VAT
£11.39
Inc VAT
3 Variations Available
Product Details
Product Specification
A large headed nut and screw assembly provides a firm and rigid friction joint, with no play. Manufactured from polished tool steel.
Sizes available: 6"/150mm or 12"/300mm.
The sizes listed are the effective leg length which is measured from the joint assembly.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102031138 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Internal |
MFR Part No. | 3306 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |