£43.99
Ex VAT
£52.79
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of external joint calipers are manufactured form polished tool steel. The large headed nut and screw assembly provides a firm and rigid friction joint, with no play. The sizes in the range are the effective leg length which is measured from the joint assembly.
Features and Benefits
• Manufactured from high quality, polished tool steel
• Large headed nut and screw assembly for a firm and rigid friction joint
• BS3123
Typical Applications
• Measuring outside diameters and thicknesses of various objects
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102247690 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 12 in. 0 - 300 mm |
Measures | External |
MFR Part No. | 33112 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |