£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Large headed nut and screw assembly provides a firm and rigid friction joint, with no play.
Manufactured from polished tool steel.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102054571 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 24 in. 0 - 600 mm |
Measures | External |
MFR Part No. | 33124 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |