£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
For measuring to the inside or outside from the centre of an item. With locating spur and adjustable point.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102046149 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 125 mm 0 - 5 in. |
Measures | External Internal |
MFR Part No. | 341 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |