£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Fine ground with adjustment by knurled wheel. Supplied in a display pack.
Attribute | Value |
---|---|
Brand | Draper |
Caliper Type | Spring Calipers |
EAN | 5010559341962 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm |
Measures | External |
MFR Part No. | 34196 |
System of Measurement | Metric |
UNSPSC Code | 41111621 |