£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
General purpose calipers with thumb wheel fine adjustment. Can be used for internal, external and depth measurements. Graduations shown in metric (cm/mm) and imperial inch marks.
Attribute | Value |
---|---|
Additional Features | thumb wheel fine adjustment |
Brand | Draper |
EAN | 5010559395002 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
MFR Part No. | 39500 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 90.7g |