noscriptMoore & Wright 50/4" DIVIDERS 504R | Cromwell Tools

Moore & Wright

50/4" DIVIDERS

SKU:

M&W5531009J

MPN:

504R

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (6)

    Product Details

    These solid nut spring dividers have good stability, with hardened and ground points for easy marking out. The nominal size is the distance between the centre of the nut and screw and the working ends of both legs.


    Features and Benefits
    • Great stability, easy to use
    • Hardened and ground points for easy marking out
    • Easy, accurate arcs and circles


    Typical Applications
    • Marking out
    • Creating arcs and circles
    • Measuring the distance between two points


    Product Specification
    Attribute
    Value

    Brand

    Moore & Wright

    EAN

    5051102016272

    ECLASS Code

    21170108

    Measurement Range

    0 - 4 in.

    MFR Part No.

    504

    System of Measurement

    Imperial

    UNSPSC Code

    41111621