£27.99
Ex VAT
£33.59
Inc VAT
6 Variations Available
Product Details
Product Specification
These solid nut spring dividers have good stability, with hardened and ground points for easy marking out. The nominal size is the distance between the centre of the nut and screw and the working ends of both legs.
Features and Benefits
• Great stability, easy to use
• Hardened and ground points for easy marking out
• Easy, accurate arcs and circles
Typical Applications
• Marking out
• Creating arcs and circles
• Measuring the distance between two points
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102247546 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 8 in. |
Measures | External |
MFR Part No. | 508 |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |