noscriptMitutoyo 500-172-30 ABSOLUTE DIGIMATIC CALIPER 200mm / 8" 500-172-30 | Cromwell Tools

Mitutoyo

500-172-30 ABSOLUTE DIGIMATIC CALIPER 200mm / 8"

SKU:

MIT3254561B

MPN:

500-172-30

£234.00

Ex VAT

£280.80

Inc VAT

IN STOCK (17)

    Product Details

    The ABS AOS caliper sets a new standard for response speed, delivering unparalleled precision in measurements. With a cutting-edge design, this caliper eliminates any limitations to response speed, ensuring swift and accurate readings. It features the advanced AOS (Advanced Onsite Sensor) induction type encoder, a technology also employed in top-tier ABS coolant-proof calipers, guaranteeing reliability and consistency in measurements. The inclusion of this high-performance encoder enhances the overall functionality of the ABS AOS caliper, making it a trusted tool for applications where rapid and dependable measurements are essential. Whether in industrial or precision engineering settings, this caliper is equipped to meet the demands of users seeking precision without compromising speed.


    Features and Benefits
    • Function to data output integration into statistical process measurement and control systems
    • The ABS (ABSOLUTE) scale requires no origin setting after power-on
    • The slider has been manufactured to provide a comfortable, smooth and stable operation
    • High contrast LCD with 9mm character height to alleviate fatigue
    • Electromagnetic induction type ABS encoder allows this caliper to be used without the concern for contamination on the scale face during measurement
    • The detection signal is still reliable when dirty
    • Long battery life


    Typical Applications
    • Rough-machined work pieces
    • Castings
    • Grindstones


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.02mm

    Additional Features

    Large LCD Display

    Brand

    Mitutoyo

    Caliper Type

    Digital Calipers

    EAN

    4946368668055

    ECLASS Code

    21170108

    Material

    Stainless Steel

    Measurement Range

    0 - 200 mm 0 - 8 in.

    Measures

    External Internal

    MFR Part No.

    500-172-30

    Resolution

    0.01mm

    System of Measurement

    Imperial & Metric

    UNSPSC Code

    41111621

    Weight Each

    198g