£447.00
Ex VAT
£536.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The ABS AOS caliper sets a new standard for response speed, delivering unparalleled precision in measurements. With a cutting-edge design, this caliper eliminates any limitations to response speed, ensuring swift and accurate readings. It features the advanced AOS (Advanced Onsite Sensor) induction type encoder, a technology also employed in top-tier ABS coolant-proof calipers, guaranteeing reliability and consistency in measurements. The inclusion of this high-performance encoder enhances the overall functionality of the ABS AOS caliper, making it a trusted tool for applications where rapid and dependable measurements are essential. Whether in industrial or precision engineering settings, this caliper is equipped to meet the demands of users seeking precision without compromising speed.
Features and Benefits
• Function to data output integration into statistical process measurement and control systems
• The ABS (ABSOLUTE) scale requires no origin setting after power-on
• The slider has been manufactured to provide a comfortable, smooth and stable operation
• High contrast LCD with 9mm character height to alleviate fatigue
• Electromagnetic induction type ABS encoder allows this caliper to be used without the concern for contamination on the scale face during measurement
• The detection signal is still reliable when dirty
• Long battery life
Typical Applications
• Rough-machined work pieces
• Castings
• Grindstones
Attribute | Value |
---|---|
Accuracy | +/- 0.02mm |
Additional Features | esets zero point of instrument |
Brand | Mitutoyo |
Caliper Type | Digital Calipers |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
MFR Part No. | 500-173-30 |
Resolution | 0.01mm |
Standards Met | IP66 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |