£719.00
Ex VAT
£862.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Experience precision and reliability with our digimatic caliper, designed for accurate measurements and equipped with several key benefits. Boasting a robust design with a 6 x 25 mm beam, this caliper excels in handling large measuring ranges, making it a versatile tool for various applications. The inclusion of the ABSOLUTE System ensures consistently reliable measurements, enhancing the overall accuracy of your work. The slider of this caliper is engineered for smooth, stable, and comfortable operation, allowing for seamless handling during measurement tasks. With a character height of 10 mm, this digimatic caliper combines durability, precision, and user-friendly features, making it an indispensable tool for professionals in need of dependable measurements.
Features and Benefits
• SPC output and inch metric conversion
• Error-free operation
• Infinite response speed
• Large LCD display
• Incremental feature
Attribute | Value |
---|---|
Accuracy | +/-0.05mm |
Additional Features | Large LCD Display |
Brand | Mitutoyo |
Caliper Type | Digital Calipers |
EAN | 4946368090559 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 18 in. 0 - 450 mm |
Measures | External Internal |
MFR Part No. | 500-505-10 |
Resolution | 0.01mm |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 1170g |