£134.00
Ex VAT
£160.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Equipped with characters supplied in a new easy read font. These calipers allow you to take reliable and accurate measurements.
Guaranteed product quality.
Attribute | Value |
---|---|
Accuracy | +/-0.020mm |
Additional Features | Delivered in a case |
Brand | Mitutoyo |
Caliper Type | Dial Calipers |
EAN | 4946368688206 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm |
Measures | External Internal |
MFR Part No. | 505-732 |
Resolution | 0.01mm |
System of Measurement | Metric |
UNSPSC Code | 41111621 |
Weight Each | 176g |