£81.99
Ex VAT
£98.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Easy read dial suitable for use where a scale would be difficult to read. Satin chrome finish. Incorporates quadri feature.
Attribute | Value |
---|---|
Accuracy | +/- 0.001mm |
Brand | Mitutoyo |
Caliper Type | Dial Calipers |
ECLASS Code | 21170108 |
Measurement Range | 0 - 6 in. |
Measures | Depth External Internal Step |
MFR Part No. | 505-740 |
Resolution | 0.001mm |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |