£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
With a spring joint - bow spring ensures uniform tension over working range. Centrally mounted adjustment screw offers finer setting, than the firm 'joint type'.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102037031 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 6 in. |
Measures | External |
MFR Part No. | 526 |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |