£73.99
Ex VAT
£88.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Standard calipers offering easy adjustment and reliable measurements, manufactured from corrosion free steel for added durability.
Features and Benefits
• Made of hardened corrosion free steel for added strength and durability
• 14° vernier face angle provides easy reading
• Thumb wheel and locknut for easy adjustment
• Incorporates Quadri feature
Standards
• Meets DIN862 standards
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | can Measure Outside and Inside Diameter (od and Id), Depth, and Steps Clamping Screw on Slider Plain and Basic Design the Small Vernier Face Angle (14 In) Provides Easy Reading |
Brand | Mitutoyo |
Caliper Type | Vernier Calipers |
EAN | 0603908141426 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Stainless Steel |
Measurement Range | 0 - 200 mm 0 - 8 in. |
Measures | External Internal |
MFR Part No. | 530-118 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 180g |