£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
This vernier caliper with thumb clamp only moves when you depress the spring-loaded thumb grip.
Attribute | Value |
---|---|
Accuracy | +/-0.05mm |
Additional Features | Delivered in soft case |
Brand | Mitutoyo |
Caliper Type | Vernier Calipers |
ECLASS Code | 21170108 |
Graduation | 0.05 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm |
Measures | External Internal |
MFR Part No. | 531-101 |
System of Measurement | Metric |
UNSPSC Code | 41111621 |
Weight Each | 142g |