£85.49
Ex VAT
£102.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of vernier calipers with thumb clamps only move when you depress the spring-loaded thumb grip, ensuring high accuracy with every application. They have a 14° vernier face angle.
Features and Benefits
• Easy to use
• Only moves when the spring loaded thumb grip is depressed, ensuring high accuracy
• Supplied in soft travel case
Typical Applications
• Accurate measurements of an object's dimensions
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | can Measure Outside and Inside Diameter (od and Id), Depth, and Steps The Slider Moves only When the Spring-loaded Thumb Grip is Depressed |
Brand | Mitutoyo |
Caliper Type | Vernier Calipers |
EAN | 4946368110578 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Stainless Steel |
Measurement Range | 0 - 200 mm 0 - 8 in. |
Measures | External Internal |
MFR Part No. | 531-129 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 175g |